35/7.5 mfd 440/370V Dual Oval Run Capacitor
35/7.5 mfd 440/370V Dual Oval Run Capacitor
Frequently Purchased Together
Product Details
- Widest selection of ratings in the industry
- Non-PCB capacitors
- JARD® offers economy/quality capacitor
- UL Listed
- CSA certified
- Perfect for general replacements - smallest dimensions available
- Physical interrupter makes our capacitors safe
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2-403/500 in
- Height:
- 3 in
- MFD Rating -:
- 35/7.5 mfd
- Material:
- Aluminum
- Origin:
- Global
- Shape:
- Dual Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 2-4/5 in