DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 370V Oval Run Capacitor

MAR12171

MFD Rating:

40/5 mfd

SPECIFICATIONS

Height
3-3/4 in
MFD Rating
40/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-9/10 in

Starting at
$19.58
EACH
  • QUANTITY

DOCUMENTS