DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 370V Oval Run Capacitor

MAR12918

MFD Rating:

35 mfd

SPECIFICATIONS

Height
3-3/4 in
MFD Rating
35 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-3/50 in

Starting at
$7.26
EACH
  • QUANTITY

DOCUMENTS