DESCRIPTION

  • MARS® USA capacitors offer the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 370V Oval Run Capacitor

MAR14009

MFD Rating:

12.5 mfd

SPECIFICATIONS

Height
3-13/100 in
MFD Rating
12.5 mfd
Material
Aluminum
Origin
Domestic
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-4/25 in

Starting at
$14.03
EACH
  • QUANTITY

DOCUMENTS