DESCRIPTION
- JARD® offers economy/quality capacitor
- Non-PCB capacitors
- Perfect for general replacements - smallest dimensions available
- Physical interrupter makes our capacitors safe
- Widest selection of ratings in the industry
Motors & Armatures 370V Round Run Capacitor
MAR12720
MFD Rating:
30/3 mfdSPECIFICATIONS
- Height
- 3-3/25 in
- MFD Rating
- 30/3 mfd
- Material
- Aluminum
- Shape
- Round
- Temperature Range
- -40 to 70 Deg C
- Volts
- 370V
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday