DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 370V Round Run Capacitor

MAR12730

MFD Rating:

35/3 mfd

SPECIFICATIONS

Height
3-3/25 in
MFD Rating
35/3 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2 in

Starting at
$8.66
EACH
  • QUANTITY

DOCUMENTS