DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 370V Round Run Capacitor

MAR12998

MFD Rating:

10 mfd

SPECIFICATIONS

Height
2 in
MFD Rating
10 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
1-3/4 in

Starting at
$3.22
EACH
  • QUANTITY

DOCUMENTS