DESCRIPTION

  • Hermetically sealed black bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • JARD® offers a lower cost alternative
  • Largest assortment of replacement capacitors in the industry
  • Smallest dimensions for general replacements

Motors & Armatures 4-3/8 in. 330V Start Capacitor

MAR119

MFD Rating:

SPECIFICATIONS

Height
4-3/8 in
Length
4-19/50 in
MFD Rating
193 mfd
Material
Phenolic
Shape
Round
Temperature Range
-40 to 65 Deg C
UL Listed
No
Volts
330V
Width
1-81/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.93
EACH
  • QUANTITY

DOCUMENTS