DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 4-3/8 in. 370V Run Capacitor

MAR12195

MFD Rating:

60/5 mfd

SPECIFICATIONS

Height
4-3/8 in
MFD Rating
60/5 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
370V
Width
2-1/2 in

Starting at
$32.47
EACH
  • QUANTITY

DOCUMENTS