DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 4-3/8 in. 440V Run Capacitor

MAR12978

MFD Rating:

40/3 mfd

SPECIFICATIONS

Height
4-3/8 in
MFD Rating
40/3 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
440V
Width
2 in

Starting at
$13.49
EACH
  • QUANTITY