7/32 - 5/8 in. Stainless Steel Band with Carbon Steel Housing Hose Clamp
Ideal 52 Series 7/32 - 5/8 in. Stainless Steel Band with Carbon Steel Housing Hose Clamp
Frequently Purchased Together
Product Details
- Band width, worm-gear, type M
- Band material: 300 stainless steel
- Micro hose clamp
- Plated carbon steel
- Ultimate torque: 20 in-lbs
Documents
Specifications
- Coating:
- Plated
- Collection:
- Ideal 52 Series
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 7/32 in - 5/8 in
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #4
- Width:
- 5/16 in