4 in. Steel Square Outlet Box
4 in. Steel Square Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 4" x 2-1/2"
- Features 1/2" and 3/4" knockouts
- Square steel box
Documents
Specifications
- Depth:
- 2-1/2 in
- Height:
- 4 in
- Material:
- Stainless Steel
- Width:
- 4 in