DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 4 Microfarads 440V Oval Run Cap Jard

MAR12928

Volts:

SPECIFICATIONS

Height
1-31/50 in
MFD Rating
4 MFD
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
2-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.76
EACH
  • QUANTITY

DOCUMENTS