DESCRIPTION

  • Designed for use on refrigeration, a/c and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Straight through wiring
  • Universal mounting base

Motors & Armatures Jard® 40A 2-Port Contactor with Lugs

MAR1742

Volts:

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Collection
Jard®
Depth
2 in
Height
2-9/20 in
UL Listed
Yes
Volts
120V
Width
3-29/100 in

Starting at
$14.96
EACH
  • QUANTITY