DESCRIPTION

  • Compact size
  • Foot-mount
  • Low heat rise
  • Primary and secondary color coded leads
  • Secondary voltage rating: 24V
  • UL class 2 recognized

Motors & Armatures 40Va 120/208/240V to 24 V Ft Transformer

MAR50354

AMP:

40

SPECIFICATIONS

AMP
40
Height
2-29/32 in
UL Listed
No
VA Rating
40
Volts
120/208/240V
Width
2-5/32 in

Starting at
$10.24
EACH
  • QUANTITY

DOCUMENTS