DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 440/370V Oval Run Capacitor

MAR14029

MFD Rating:

5 mfd

SPECIFICATIONS

Height
2-3/10 in
MFD Rating
5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370/440V
Width
2-4/25 in

Starting at
$10.58
EACH
  • QUANTITY

DOCUMENTS