DESCRIPTION

  • CSA certified
  • Five year warranty
  • MARS® USA capacitors offer the widest selection of ratings in the industry
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • UL listed

Motors & Armatures 440/370V Round Run Capacitor

MAR14282

MFD Rating:

30/7.5 mfd

SPECIFICATIONS

Height
4-19/50 in
MFD Rating
30/7.5 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
Type
Dual Section Motor Run
Volts
370/440V
Width
2 in

Starting at
$29.38
EACH
  • QUANTITY

DOCUMENTS