DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 440/370V Round Run Capacitor

MAR14283

MFD Rating:

5/35 mfd

SPECIFICATIONS

CSA Certified
Yes
Height
4-19/50 in
MFD Rating
5/35 mfd
Material
Aluminum
Origin
Domestic
Shape
Dual Round
Temperature Range
-40 to 70 Deg C
UL Listed
Yes
Volts
370/440V
Width
2-1/2 in

Starting at
$27.9
EACH
  • QUANTITY

DOCUMENTS