DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 440 V Oval Run Capacitor

MAR12140

MFD Rating:

60 mfd

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
60 mfd
Volts
440V
Width
3-3/5 in

Starting at
$38.24
EACH
  • QUANTITY

DOCUMENTS