DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 440V Oval Run Cap

MAR1227

MFD Rating:

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
35/10 mfd
Shape
Oval
Volts
440V
Width
2-91/100 in

Starting at
$25.72
EACH
  • QUANTITY

DOCUMENTS