DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 440V Oval Run Capacitor

MAR12080

MFD Rating:

40/3 mfd

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
40/3 mfd
Shape
Oval
Volts
440V
Width
2-9/10 in

Starting at
$20.47
EACH
  • QUANTITY

DOCUMENTS