DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 440V Oval Run Capacitor

MAR12840

MFD Rating:

80 mfd

SPECIFICATIONS

Height
3-3/4 in
MFD Rating
80 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
3-14/25 in

Starting at
$20.67
EACH
  • QUANTITY

DOCUMENTS