DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 440V Round Run Capacitor

MAR12979

MFD Rating:

45/3 mfd

SPECIFICATIONS

MFD Rating
45/3 mfd
Material
Aluminum
Origin
Domestic
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
440V

Starting at
$11.03
EACH
  • QUANTITY