DESCRIPTION

  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements
  • Physical interrupter makes our capacitors safe

Motors & Armatures 45/10 MFD 440/370V Round Run United States of America Cap

MAR14172

Volts:

440V

SPECIFICATIONS

Height
3-7/8 in
MFD Rating
45/10 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
2-1/2 in

Starting at
$34.77
EACH
  • QUANTITY

DOCUMENTS