DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 45 / 7.5 Microfarads 440V Oval Run Cap Jard

MAR12774

Volts:

440V

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
45/7.5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
440V
Width
2-4/5 in

Starting at
$12.39
EACH
  • QUANTITY

DOCUMENTS