DESCRIPTION

  • CSA certified
  • Five year warranty
  • MARS® USA capacitors offer the widest selection of ratings in the industry
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • UL listed

Motors & Armatures 45/7.5MFD 440/370V Round Run United States of America Cap

MAR14289

Volts:

440/370V

SPECIFICATIONS

Height
3-22/25 in
MFD Rating
45/7.5 mfd
Shape
Round
Volts
440/370V
Width
2-1/2 in

Starting at
$35.63
EACH
  • QUANTITY

DOCUMENTS