DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry

Motors & Armatures 45 Microfarads 370V Oval Run Cap Ja

MAR12923

Volts:

SPECIFICATIONS

Height
3 in
MFD Rating
45 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS