DESCRIPTION

  • Multi-mount end bell type
  • NEMA Class II transformers for HVAC/R systems
  • Operates at 50/60 Hz
  • Secondary 24/12/2.5V VA

Motors & Armatures 48VA 120/208/240V 24/12/2.5 Trans

MAR50333

Volts:

120/208/240V

SPECIFICATIONS

Height
3-1/25 in
UL Listed
Yes
VA Rating
48
Volts
120/208/240V
Width
2-13/25 in

Starting at
$26.11
EACH
  • QUANTITY

DOCUMENTS