DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 5-1/4 in. 370V Run Capacitor

MAR12193

MFD Rating:

SPECIFICATIONS

Height
5-1/4 in
MFD Rating
55/5 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
370V
Width
2 in

Starting at
$33.94
EACH
  • QUANTITY

DOCUMENTS