115/120V Hot Surface Ignitor
115/120V Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire nuts or OEM plugs and mounting hardware included
- Compatible with 17, 34 and 45 second warm up modules
Documents
Specifications
- Brand Model Compatibility:
- 17 Second Warm-up Gas Furnaces, 34 Second Warm-up Gas Furnaces, 45 Second Warm-up Gas Furnaces
- Cable Length (ft):
- 9/25 ft
- Ignitor Type:
- Hot Surface
- Length:
- 5-1/4 in
- Volts:
- 115/120V
- Width:
- 3-7/10 in