DESCRIPTION

  • MARS® USA capacitors offer the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 5 mfd 370V Oval Run Capacitor

MAR14005

MFD Rating:

5 mfd

SPECIFICATIONS

Height
3-1/8 in
MFD Rating
5 mfd
Material
Aluminum
Volts
370V
Width
2-4/25 in

Starting at
$7.09
EACH
  • QUANTITY

DOCUMENTS