DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 5 mfd 370V Oval Run Capacitors

MAR12905

MFD Rating:

5 mfd

SPECIFICATIONS

Height
2-1/8 in
Length
2.20 in
MFD Rating
5 mfd
Volts
370V
Width
1-5/16 in

Starting at
$2.3
EACH
  • QUANTITY

DOCUMENTS