DESCRIPTION

  • Equipped with a physical interrupter for safety
  • General replacement non-PCB run capacitor
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • With 4 terminals

Motors & Armatures 5 mfd 440V Oval Run Capacitors

MAR12929

MFD Rating:

SPECIFICATIONS

Height
2-1/8 in
MFD Rating
5 mfd
Shape
Oval
Temperature Range
-40 to 70 Deg C
Type
Motor Run
UL Listed
Yes
Volts
440V
Width
2-7/125 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.73
EACH
  • QUANTITY

DOCUMENTS