DESCRIPTION

  • CSA certified
  • Five year warranty
  • Made in the USA
  • Small, compact design
  • Straight through wiring to speed installation
  • UL listed
  • Universal mounting base
  • Used on air conditioning, refrigeration, and electric resistance heating

Motors & Armatures 50A 3-Pole Contactor

MAR915

Volts:

SPECIFICATIONS

AMP
50
CSA Certified
Yes
Depth
4-13/100 in
Height
3-14/25 in
UL Listed
Yes
Volts
24V
Width
2-3/4 in

Starting at
$83.0
EACH
  • QUANTITY

DOCUMENTS