DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

Motors & Armatures 55 mfd 440V Round Run Capacitors

MAR12752

MFD Rating:

55 mfd

SPECIFICATIONS

MFD Rating
55 mfd
Material
Aluminum
Shape
Round
Volts
370/440V
Width
2 in

Starting at
$11.15
EACH
  • QUANTITY

DOCUMENTS