DESCRIPTION

  • Heavy-duty strain relief protects electrical connections resulting in longer cord life
  • Made by Coleman Cable Inc®
  • Reinforced blades help prevent accidental bending or breaking
  • Replacement use for power tools
  • SJTW construction rated to 60°C

Motors & Armatures 6 ft. P/TAIL 13A 14/3

MAR84681

Volts:

125V

SPECIFICATIONS

Length
6 ft
UL Listed
Yes
Volts
125V

Starting at
$7.29
EACH
  • QUANTITY

DOCUMENTS