DESCRIPTION

  • Made by Coleman Cable Inc®
  • PVC jacket, rated to 60° F
  • SPT-2 power supply cord

Motors & Armatures 6 ft. P/TAIL 13A 16/3

MAR84674

Volts:

125V

SPECIFICATIONS

Length
6 ft
UL Listed
Yes
Volts
125V

Starting at
$7.17
EACH
  • QUANTITY

DOCUMENTS