6 ft. Pigtails Replacement Cord
Series 846 6 ft. Pigtails Replacement Cord
Frequently Purchased Together
Product Details
- SPT-2 power supply cord
- Made by Coleman Cable Inc®
- PVC jacket, rated to 60° F
Documents
Specifications
- AMP:
- 13
- Cable or Wire Type:
- SPT-3
- Collection:
- Series 846
- Length:
- 6 ft
- UL Listed:
- No
- Volts:
- 125V
- Wire Gauge (AWG):
- 16/3 ga