DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 60/10 MFD 440/370V Round Run United States of America Cap

MAR14296

Volts:

370/440V

SPECIFICATIONS

CSA Certified
Yes
Height
3-22/25 in
MFD Rating
10/60 mfd
Material
Aluminum
Shape
Dual Round
UL Listed
Yes
Volts
370/440V
Width
2-1/2 in

Starting at
$41.18
EACH
  • QUANTITY

DOCUMENTS