DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 60/5 mfd 440/370V Round Run Capacitor

MAR14294

MFD Rating:

5/60 mfd

SPECIFICATIONS

CSA Certified
Yes
Height
4-3/8 in
MFD Rating
5/60 mfd
Material
Aluminum
Shape
Dual Round
UL Listed
Yes
Volts
370/440V
Width
2-1/2 in

Starting at
$41.43
EACH
  • QUANTITY

DOCUMENTS