DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 60 / 7.5 Microfarads Round Run Cap

MAR12196

Volts:

370V

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
60/7.5 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2 in

Starting at
$36.05
EACH
  • QUANTITY

DOCUMENTS