DESCRIPTION

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings

Motors & Armatures 30A 600V TRS Cartridge Fuse

MAR82138

Manufacturer Part #: 82138

AMP:

SPECIFICATIONS

AMP
30
Height
5 in
Type
MAR82138
UL Listed
No
Volts
600V
Width
4-1/5 in

Print

DOCUMENTS