DESCRIPTION

  • Compact enclosed body design
  • Designed for the most demanding applications
  • Interchangeable mounting
  • Large arch window box lugs
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts

Motors & Armatures 60A 3-Pole Definite Purpose Contactor

MAR61471

Volts:

120V

SPECIFICATIONS

AMP
60
CSA Certified
Yes
Type
3 Pole
UL Listed
Yes
Volts
120V

Starting at
$129.15
EACH
  • QUANTITY

DOCUMENTS