DESCRIPTION

  • Equipped with a physical interrupter for safety
  • General replacement non-PCB run capacitor
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • With 4 terminals

Motors & Armatures 7.5 mfd 440V Oval Run Capacitors

MAR12931

MFD Rating:

7.5 mfd

SPECIFICATIONS

Height
2-1/2 in
Length
2-5/32 in
MFD Rating
7.5 mfd
Shape
Oval
Temperature Range
-40 to 70 Deg C
Type
Motor Run
UL Listed
Yes
Volts
440V
Width
2-7/125 in

Starting at
$2.96
EACH
  • QUANTITY

DOCUMENTS