DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 70 / 7.5 Microfarads Round Run Cap

MAR12166

Volts:

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
70/7.5 mfd
Shape
Round
Volts
440V
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS