DESCRIPTION

  • Color coded leads
  • Foot-mount
  • Low heat rise

Motors & Armatures 75VA 120/208/240/480V To 24 V Trans

MAR50320

Volts:

120/240/480V

SPECIFICATIONS

UL Listed
Yes
VA Rating
75.0
Volts
120/240/480V

Starting at
$30.7
EACH
  • QUANTITY

DOCUMENTS