DESCRIPTION

  • Foot-mount
  • Includes circuit breaker
  • Low heat rise
  • Primary and secondary color coded leads
  • Secondary voltage rating: 24V
  • UL class 2 recognized

Motors & Armatures 75Va 120/208/240/480V to 24 V Transformer

MAR50321

AMP:

75

SPECIFICATIONS

AMP
75
Height
4 in
UL Listed
Yes
VA Rating
75
Volts
120/208/240/480V
Width
2-4/25 in

Starting at
$30.1
EACH
  • QUANTITY

DOCUMENTS