DESCRIPTION

  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements
  • Physical interrupter makes our capacitors safe

Motors & Armatures 80/10 MFD 440/370V Round Run United States of America Cap

MAR14117

Volts:

370/440V

SPECIFICATIONS

Height
4-3/4 in
MFD Rating
10/80 mfd
Material
Aluminum
Shape
Dual Round
Temperature Range
-40 to 70 Deg C
Volts
370/440V
Width
2-1/2 in

Starting at
$82.27
EACH
  • QUANTITY

DOCUMENTS