DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 80/5 MFD 440/370V Round Run United States of America Cap

MAR14257

Volts:

SPECIFICATIONS

CSA Certified
Yes
Height
4-3/4 in
MFD Rating
5/80 mfd
Material
Aluminum
Shape
Dual Round
UL Listed
Yes
Volts
370/440V
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$85.17
EACH
  • QUANTITY

DOCUMENTS