DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 80 / 7.5 Microfarads 440V Oval Run Cap

MAR12298

MFD Rating:

80/7.5 mfd

SPECIFICATIONS

Height
5-3/4 in
MFD Rating
80/7.5 mfd
Shape
Oval
Volts
440V
Width
3-33/50 in

Starting at
$43.5
EACH
  • QUANTITY

DOCUMENTS